- TableTop Chain
- 1757 Chain Series
- Multiflex, Solid Top, Tab Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Color | Tan |
| Pin Material | Zinc Plated Steel |
| Type | Multiflex, Solid Top, Tab Type |
| Material | Low Friction |
| Chain Pitch | 1.5 in |
| Low Friction | Yes |
| Chain Series | 1757 |
| Module Width | 3.25 in |
| Weight | 1.03 LB |
| EAN or UPC | 698210848477 |

