- TableTop Chain
- 1873 Chain Series
- Side Flexing, Supergrip, Tab Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Chain Pitch | 1.5 in |
| Color | Tan |
| Module Width | 7.5 in |
| Gripper Hardness | 60 Shore A |
| Material | Low Friction Steel |
| Chain Series | 1873 |
| Low Friction | Yes |
| Type | Side Flexing, Supergrip, Tab Type |
| Weight | 0.63 LB |
| EAN or UPC | 793699523133 |

