- TableTop Chain
- 1873 Chain Series
- Side Flexing, Supergrip, Tab Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Chain Pitch | 1.5 in |
| Low Friction | Yes |
| Type | Side Flexing, Supergrip, Tab Type |
| Gripper Hardness | 60 Shore A |
| Color | Tan |
| Chain Series | 1873 |
| Material | Low Friction Steel |
| Module Width | 12 in |
| Weight | 2.419 LB |
| EAN or UPC | 793699666441 |

