- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7 1/2 in Bolt Hole Spacing
| Bolt Holes | 2 |
| Temperature Range [Max] | 200 °F, 225 °F |
| Housing Construction | 1 Piece |
| Locking Device | Double Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 4.125 in |
| Bolt Hole Spacing | 7 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Insert Type | Steel Insert |
| RPM [Max] | 2500 rpm |
| Housing Height | 5 23/32 in |
| Size Code | 7 |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 1/4 in |
| Series | 5000 |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Base Length | 10 1/4 in |
| Inch/Metric | Inch |
| Seal Type | Light Contact Seals |
| Bolt Size | 5/8 in |
| Bearing Design | Expansion |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 2.1875 in |
| Lubrication | Exxon Ronex MP |
| Base Width | 3 1/8 in |
| Collar Extension | 11/16 in |
| End Type | Open End |
| Handle / Housing Material | Cast Iron |
| Base Height | 1 5/8 in |
| Weight | 21.6 LB |
| EAN or UPC | 698210703813 |

