- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 7/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 7/8 in Bolt Hole Spacing
| Bearing Type | Spherical Roller Bearing |
| Series | 5000 |
| Mounted Unit Duty | Heavy-Duty |
| Flange Type | 2-Bolt Flange |
| Size Code | 4 |
| Base Length | 8 1/8 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Base Width | 2 7/16 in |
| Temperature Range [Min] | -20 °F |
| Grease Fitting Size | 1/8 in NPT |
| Handle / Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Collar Extension | 9/16 in |
| Temperature Range [Max] | 200 °F, 225 °F |
| Insert Type | Steel Insert |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing | 5 7/8 in |
| Base Height | 1 1/8 in |
| Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Bearing Design | Expansion |
| Length Through Bore | 3.5625 in |
| Housing Height | 4 11/32 in |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Length | 1 1/8 in |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 3600 rpm |
| Inch/Metric | Inch |
| Lubrication | Exxon Ronex MP |
| Weight | 10.7 LB |
| EAN or UPC | 698210703752 |

