- Top Angle Protected Screw Take-Up Type
- 2 7/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
| Shaft Dia. | 2.4375 in |
| Take-Up Types | Top Angle Protected Screw |
| Base Width | 3 1/2 in |
| Base Height | 1 3/4 in |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Single Lip Light Contact Seals |
| Travel | 24 in |
| Type | Spherical Roller Bearing |
| Bolt Size | 3/4 in |
| Weight | 74.0 LB |
| EAN or UPC | 698210704056 |

