- Protected Screw Take-Up Unit
- 1 15/16" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Locking Device | Setscrew Locking Collar |
| Seal Type | Light Contact Seals |
| Type | Spherical Roller Bearing |
| Size Code | 6 |
| Housing Material | Cast Iron |
| Take-Up Frame No. | ZNT6 |
| Shaft Dia. | 1.9375 in |
| Weight | 13.0 LB |
| EAN or UPC | 698210685157 |

