- Protected Screw Take-Up Unit
- 3 3/16" Shaft
- Cast Iron
- Light Contact Seals
- Setscrew Locking Collar
| Size Code | 10 |
| Type | Spherical Roller Bearing |
| Seal Type | Light Contact Seals |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 3.1875 in |
| Take-Up Frame No. | ZNT10 |
| Weight | 46.0 LB |
| EAN or UPC | 698210705084 |

