- Spherical Roller Bearing Cartridge Unit
- 1 3/16 in Shaft Diameter
- 3.219 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Type | Spherical Roller Bearing |
| Seal Type | Light Contact Seals |
| Misalignment Range | ±1 1/2° |
| Locking Device | Single Setscrew Locking Collar |
| Series | 2000 |
| Length Through Bore | 2.6875 in |
| RPM [Max] | 4000 rpm |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Relubricatable |
| Collar O.D. | 1 31/32 in |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Outside Dia. | 3.219 in |
| Set Screw Torque | 185 in lb |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.1875 in |
| Size Code | 3 |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 18300 lbf |
| Special Features | None |
| Housing Width | 2 1/8 in |
| Cartridge Length | 2 1/8 in |
| Dynamic Load Rating | 19780 lbf |
| Overall Width | 2 11/16 in |
| Weight | 3.4 LB |
| EAN or UPC | 698210704537 |

