- Spherical Roller Bearing Cartridge Unit
- 1 in Shaft Diameter
- 3 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 1 in |
| Bore Dia. [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Special Features | None |
| Bore Dia. [Min] | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Cartridge Length | 2 in |
| Length Through Bore | 2.5625 in |
| Overall Width | 2 9/16 in |
| Outside Dia. | 3 in |
| Static Load Rating [Max] | 14900 lbf |
| Size Code | 2 |
| Dynamic Load Rating | 16490 lbf |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Lubricant Type | Exxon Ronex MP |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Light Contact Seals |
| Series | 2000 |
| Housing Width | 2 in |
| RPM [Max] | 4500 rpm |
| Set Screw Torque | 185 in lb |
| Weight | 2.9 LB |
| EAN or UPC | 698210704513 |

