- Center Pull Take-Up Type
- 2 7/16 in Shaft Diameter
- 18 in Travel
- Spherical Roller Bearing Type
| Take-Up Types | Center Pull |
| Base Width | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 3/4 in |
| Bolt Size | 3/4 in |
| Travel | 18 in |
| Type | Spherical Roller Bearing |
| Seal Type | Single Lip Light Contact Seals |
| Shaft Dia. | 2.4375 in |
| Weight | 86.0 LB |
| EAN or UPC | 698210710613 |

