- 4-Bolt Flange
- 3 3/16" Shaft Size
- 6 23/32" Bolt Spacing
- 9 1/2" Bolt Circle
- Cast Iron
| Size Code | 10 |
| Length Through Bore | 5.3125 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Misalignment Range | ±1 1/2° |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6 23/32 in |
| Style | 4-Bolt Flange |
| Shaft Dia. | 3.1875 in |
| Bolt Circle Dia. | 9 1/2 in |
| Duty | Heavy-Duty |
| Housing Length | 8 7/16 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Seal Type | Light Contact Seals |
| Housing Material | Cast Iron |
| Flange Thickness | 1 in |
| Weight | 47.0 LB |
| EAN or UPC | 698210713966 |

