- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 2 1/2 in Shaft Diameter
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Length | 7 3/4 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Locking Device | Double Setscrew Locking Collar |
| Pilot Diameter | 7.125 in |
| Housing Construction | 1 Piece |
| Flange Thickness | 7/8 in |
| Seal Type | Single Lip Light Contact Seals |
| Shaft Dia. | 2.5 in |
| Length Through Bore | 4.875 in |
| Bolt Circle Dia. | 8 1/2 in |
| Bore Range [Max] | 5 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Series | 5000 |
| Size Code | 9 |
| Bearing Design | Expansion |
| Bore Range [Min] | 1.4375 in |
| Bolt Hole Spacing | 6 1/64 in |
| Misalignment Range | ±1 1/2° |
| Duty | Heavy-Duty |
| Shape | Square |
| Weight | 34.4 LB |
| EAN or UPC | 698210715069 |

