- 4-Bolt Piloted Flange
- 3 7/16" Shaft Size
- 8 5/16" Bolt Spacing
- 11 3/4" Bolt Circle
- Cast Iron
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Size Code | 11 |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 3.4375 in |
| Bolt Circle Dia. | 11 3/4 in |
| Housing Length | 10 9/16 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Pilot Diameter | 8.875 in |
| Bolt Hole Spacing | 8 5/16 in |
| Duty | Heavy-Duty |
| Flange Thickness | 1 1/8 in |
| Temperature Range [Max] | 250 °F |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| End Type | Open End |
| Lubrication | Relubricatable |
| Length Through Bore | 5.3125 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Seal Type | Light Contact Seals |
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 62.0 LB |
| EAN or UPC | 698210944308 |

