- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
| Base Height | 2 1/4 in |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 7 1/2 in |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 1700 rpm |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Exxon Ronex MP |
| Length Through Bore | 5.3125 in |
| Base Length | 13 13/16 in |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Base Width | 3 1/2 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 7/8 in |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Bearing Design | Fixed |
| Weight | 44.7 LB |
| EAN or UPC | 698210894757 |

