- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 15/16 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 4.875 in |
| RPM [Max] | 1900 rpm |
| Handle / Housing Material | Cast Iron |
| Lubrication | Exxon Ronex MP |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 11 13/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Base Height | 1 7/8 in |
| Shaft Dia. | 2.9375 in |
| Housing Height | 6 5/16 in |
| Base Width | 3 3/16 in |
| Seal Type | Light Contact Seals |
| Bolt Size | 3/4 in |
| Bearing Design | Fixed |
| Weight | 30.0 LB |
| EAN or UPC | 698210914004 |

