- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 65 mm Shaft Diameter
- 69.85 mm Center Line To Base Dimension
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 88.9 mm |
| Bolt Size | 16 mm |
| Lubrication | Exxon Ronex MP |
| Shaft Dia. | 65 mm |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 68.26 mm |
| Housing Height | 139.7 mm |
| Seal Type | Light Contact Seals |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Center Line to Base Dimension [Min] | 69.850 mm |
| Base Length | 266.7 mm |
| Handle / Housing Material | Cast Iron |
| RPM [Max] | 2300 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Base Height | 41.28 mm |
| Bearing Design | Fixed |
| Weight | 14.3 LB |
| EAN or UPC | 698210894894 |

