- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/2 in Shaft Diameter
| Housing Material | Cast Iron |
| Flange Thickness | 1.4375 in |
| Bolt Circle Dia. | 5 27/32 in |
| Housing Diameter | 4.25 in |
| Seal Type | Single Lip Light Contact Seals |
| Series | 2000 |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Size Code | 4 |
| Inner Ring Hub Diameter | 1 3/4 in |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Max] | 4 in |
| Duty | Heavy-Duty |
| Locking Device | Single Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 2.875 in |
| Housing Length | 5 3/8 in |
| Bolt Hole Spacing | 4 1/8 in |
| Shape | Square |
| Bore Range [Min] | 1.4375 in |
| Bolt Circle Radius | 2 59/64 in |
| Collar O.D. | 2 5/16 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.5 in |
| Set Screw Torque | 325 in lb |
| Bearing Standoff Distance | 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| RPM [Max] | 3600 rpm |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±1 1/2° |
| Weight | 10.0 LB |
| EAN or UPC | 698210828516 |

