Rexnord Corp.
KBR621564
6000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101530912
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.9375 in |
| Bearing Design | Fixed |
| Locking Device | Shurlok Adapter Mounted |
| Seal Type | Light Contact Seals |
| Series | 6000 |
| Bore Dia. [Max] | 6 15/16 in |
| Housing Material | Cast Iron |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Flange Type | 4-Bolt Flange |
| Weight | 22.3 LB |
| EAN or UPC | 793699941203 |
