Rexnord Corp.
KBR2204
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101516450
- Spherical Roller Bearing Cartridge Unit
- 2 1/4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Grease Fitting Size | 1/8 in NPT |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 7 1/8 in |
| Style | 4-Bolt Piloted Flange |
| Misalignment Range | ±1 1/2° |
| Flange Type | 4-Bolt Flange |
| Bore Dia. [Min] | 3/4 in |
| Flange Pilot Diameter | 5 in |
| Series | 2000 |
| Flange Thickness | 9/16 in |
| Housing Construction | 1 Piece |
| Type | Spherical Roller Bearing |
| Pilot Depth | 1 in |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 2500 rpm |
| Bolt Circle Dia. | 6 in |
| End Type | Open End |
| Size Code | 7 |
| Collar O.D. | 3 1/4 in |
| Length Through Bore | 3.3125 in |
| Shape | Round |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 4 1/4 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bore Dia. [Max] | 4 in |
| Bolt Circle Radius | 3 in |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Seal Type | Light Contact Seals |
| Shaft Dia. | 2.25 in |
| Set Screw Torque | 460 in lb |
| Weight | 12.0 LB |
| EAN or UPC | 698210705275 |
