- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 15/16 in Shaft Diameter
| Shape | Square |
| Size Code | 11 |
| Series | 2000 |
| Housing Length | 9 3/4 in |
| Lubrication | Relubricatable |
| Collar O.D. | 5 5/8 in |
| Shaft Dia. | 3.9375 in |
| Bolt Circle Dia. | 10 3/4 in |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 1 3/16 in |
| Housing Construction | 1 Piece |
| Bolt Size | 7/8 in |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 7 19/32 in |
| Seal Type | Single Lip Light Contact Seals |
| Lubricant Type | Exxon Ronex MP |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| RPM [Max] | 1400 rpm |
| Bore Range [Max] | 4 in |
| Inner Ring Hub Diameter | 4 9/16 in |
| Bolt Circle Radius | 5 3/8 in |
| Housing Diameter | 8 1/2 in |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Standoff Distance | 1/4 in |
| Set Screw Torque | 1350 in lb |
| Misalignment Range | ±1 1/2° |
| Length Through Bore | 5.0625 in |
| End Type | Open End |
| Bore Range [Min] | 0.75 in |
| Style | 4-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Weight | 56.0 LB |
| EAN or UPC | 698210844165 |

