- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 3 15/16" Shaft
- 4 1/8" Base to Center
- 10 7/8" Bolt Centers
| Bearing Type | Spherical Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Width | 4 1/8 in |
| Bolt Hole Length | 1 3/4 in |
| Inch/Metric | Inch |
| Insert Type | Steel Insert |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Shaft Dia. | 3.9375 in |
| Base Height | 2 1/8 in |
| Housing Material | Cast Iron |
| Series | 3000 |
| Housing Construction | 1 Piece |
| Length Through Bore | 5.1875 in |
| Housing Height | 8 1/2 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Holes | 2 |
| Size Code | 11 |
| Bolt Hole Spacing | 10 7/8 in |
| Temperature Range [Min] | -20 °F |
| Base Length | 14 1/4 in |
| RPM [Max] | 1400 rpm |
| Seal Type | Light Contact Seals |
| Mounted Unit Duty | Medium-Duty |
| End Type | Open End |
| Bolt Size | 1 in |
| Temperature Range [Max] | 200 °F |
| Weight | 56.0 LB |
| EAN or UPC | 698210910075 |

