- 2-Bolt Pillow Block
- Spherical Roller Bearing
- 2 1/2" Shaft
- 2 3/4" Base to Center
- 7 1/8" Bolt Centers
| Bearing Design | Expansion |
| Housing Height | 5 1/2 in |
| Base Length | 9 1/4 in |
| Base Width | 2 11/16 in |
| Temperature Range [Max] | 200 °F |
| Seal Type | Light Contact Seals |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Size | 5/8 in |
| RPM [Max] | 2300 rpm |
| Bolt Hole Length | 15/16 in |
| Series | 2000 |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Collar Extension | 7/8 in |
| Length Through Bore | 3.5 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.5 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Size Code | 8 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 1/8 in |
| Temperature Range [Min] | -20 °F |
| Base Height | 1 5/8 in |
| Inch/Metric | Inch |
| Weight | 16.2 LB |
| EAN or UPC | 698210810160 |

