- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 15/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
| Housing Height | 5 5/16 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Locking Device | Double Setscrew Locking Collar |
| Base Height | 1 in |
| Bearing Design | Expansion |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1.9375 in |
| RPM [Max] | 2800 rpm |
| Handle / Housing Material | Cast Iron |
| Base Length | 9 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Light Contact Seals |
| Base Width | 2 3/4 in |
| Lubrication | Exxon Ronex MP |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 3.8125 in |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Hole Length | 15/16 in |
| Weight | 15.5 LB |
| EAN or UPC | 698210129835 |

