- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 15/16 in Shaft Diameter
- 4 15/16 in Center Line To Base Dimension
| Bolt Hole Length | 1 53/64 in |
| Locking Device | Shurlok Adapter Mounted |
| Base Width | 4 3/4 in |
| Center Line to Base Dimension [Min] | 4 15/16 in |
| Length Through Bore | 5.78125 in |
| Base Length | 16 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 3.9375 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Bolt Size | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 10 5/16 in |
| Base Height | 1 25/32 in |
| RPM [Max] | 1400 rpm |
| Weight | 102.0 LB |
| EAN or UPC | 793699990256 |

