- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 3/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
| Bolt Size | 5/8 in |
| Bolt Hole Length | 1 5/16 in |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 1700 rpm |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Lubrication | Exxon Ronex MP |
| Center Line to Base Dimension [Min] | 4 in |
| Base Height | 1 5/8 in |
| Locking Device | Shurlok Adapter Mounted |
| Shaft Dia. | 3.1875 in |
| Base Width | 3 7/8 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | Light Contact Seals |
| Housing Height | 8 1/4 in |
| Base Length | 13 3/4 in |
| Length Through Bore | 5.03125 in |
| Bearing Type | Spherical Roller Bearing |
| Weight | 59.0 LB |
| EAN or UPC | 698210130022 |

