- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 11/16 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
| Center Line to Base Dimension [Min] | 3 1/2 in |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Base Length | 12.59 in |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 7 1/2 in |
| Bolt Hole Spacing | 10 7/16 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Length Through Bore | 4.875 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.6875 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Width | 3 1/2 in |
| Bolt Holes | 2 |
| Seal Type | Light Contact Seals |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Handle / Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| RPM [Max] | 1900 rpm |
| Lubrication | Exxon Ronex MP |
| Grease Fitting Size | 1/8 in NPT |
| Housing Construction | 1 Piece |
| Bearing Design | Fixed |
| Bolt Hole Length | 1 3/8 in |
| Size Code | 9 |
| Weight | 45.5 LB |
| EAN or UPC | 793699724721 |

