- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 in Shaft Diameter
| Shaft Dia. | 3 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Fixed |
| Seal Type | Light Contact Seals |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Handle / Housing Material | Cast Iron |
| Weight | 41.6 LB |
| EAN or UPC | 698210862442 |

