- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 11/16 in Shaft Diameter
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Light Contact Seals |
| Shaft Dia. | 2.6875 in |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 2-Bolt Flange |
| Weight | 30.0 LB |
| EAN or UPC | 793699896886 |

