- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 11/16 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 1/2 in Bolt Hole Spacing
| Base Height | 1 1/8 in |
| Housing Construction | 1 Piece |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.6875 in |
| Size Code | 5 |
| Bolt Hole Length | 7/8 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Length | 7 1/8 in |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Exxon Ronex MP |
| Series | 3000 |
| Bearing Design | Fixed |
| Length Through Bore | 3.1875 in |
| Handle / Housing Material | Cast Iron |
| Seal Type | Light Contact Seals |
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Cam Locking Collar |
| RPM [Max] | 3100 rpm |
| Mounted Unit Duty | Medium-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Height | 4 3/8 in |
| Bolt Hole Spacing | 5 1/2 in |
| Base Width | 2 7/16 in |
| Bolt Holes | 2 |
| Weight | 9.5 LB |
| EAN or UPC | 698210920425 |

