- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 in Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 10 7/8 in |
| Temperature Range [Min] | -20 °F |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Size Code | 11 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 2 1/8 in |
| Housing Height | 8 1/2 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Base Length | 14 1/4 in |
| Bolt Hole Length | 1 3/4 in |
| Bolt Size | 1 in |
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 4 in |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Seal Type | Light Contact Seals |
| Insert Type | Steel Insert |
| Series | ZA Series |
| Bearing Design | Fixed |
| Length Through Bore | 5.1875 in |
| Base Width | 4 1/8 in |
| Handle / Housing Material | Cast Iron |
| Weight | 68.0 LB |
| EAN or UPC | 698210007492 |

