- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 3/16 in Shaft Diameter
- 1 3/4 in Center Line To Base Dimension
- 4 3/4 in Bolt Hole Spacing
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Lubrication | Exxon Ronex MP |
| Length Through Bore | 2.6875 in |
| Base Height | 7/8 in |
| Size Code | 3 |
| Bolt Size | 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 2 1/8 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 7/8 in |
| Base Length | 6 5/16 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.1875 in |
| Collar Extension | 9/16 in |
| Seal Type | Light Contact Seals |
| Bolt Holes | 2 |
| Series | 2000 |
| Bolt Hole Spacing | 4 3/4 in |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Flange Type | 2-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| RPM [Max] | 4000 rpm |
| Temperature Range [Min] | -20 °F |
| Center Line to Base Dimension [Min] | 1 3/4 in |
| End Type | Open End |
| Bearing Design | Fixed |
| Temperature Range [Max] | 200 °F, 225 °F |
| Housing Height | 3 7/16 in |
| Weight | 5.4 LB |
| EAN or UPC | 698210844202 |

