- MatTop Chain
- 8505 Chain Series
- Straight Running, Rubber Top Type
- 3/4 in Chain Pitch
- 12 in Module Width
| Chain Pitch | 0.75 in |
| Color | Beige |
| Material | High Temperature |
| Chain Series | 8505 |
| Module Width | 12 in |
| Low Friction | No |
| Type | Straight Running, Rubber Top |
| Pin Material | Polypropylene |
| High Temperatures | Yes |
| Weight | 1.475 LB |
| EAN or UPC | 698210027186 |

