- MatTop Chain
- 5997 Chain Series
- Straight Running, Raised Rib Type
- 2 1/4 in Chain Pitch
- 72 in Module Width
| Chain Series | 5997 |
| Chain Pitch | 2.25 in |
| Type | Straight Running, Raised Rib |
| Pin Material | Polypropylene |
| Color | Beige |
| High Temperatures | Yes |
| Module Width | 72 in |
| Low Friction | No |
| Material | High Temperature |
| Weight | 13.2 LB |
| EAN or UPC | 793699432695 |

