- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 6 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Type | Straight Running, Solid Top |
| Link Plates Thickness | 11/32 in |
| High Temperatures | Yes |
| Module Width | 6 in |
| Package Type | 10 Foot Box |
| Pin Material | Polypropylene |
| Material | High Temperature |
| Chain Series | 5935 |
| Chain Pitch | 0.75 in |
| Thickness | 0.34375 in |
| Open Area | 5 % |
| Low Friction | No |
| Color | Beige |
| Support Area Percent | 95 % |
| Weight | 0.46 LB |
| EAN or UPC | 793699347050 |

