- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 48 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Link Plates Thickness | 11/32 in |
| Support Area Percent | 95 % |
| High Temperatures | Yes |
| Thickness | 0.34375 in |
| Package Type | 10 Foot Box |
| Type | Straight Running, Solid Top |
| Low Friction | No |
| Material | High Temperature |
| Open Area | 5 % |
| Chain Pitch | 0.75 in |
| Color | Beige |
| Module Width | 48 in |
| Chain Series | 5935 |
| Pin Material | Polypropylene |
| Weight | 3.68 LB |
| EAN or UPC | 793699347180 |

