- MatTop Chain
- 5935 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 30 in Module Width
| Open Area | 5 % |
| Chain Pitch | 0.75 in |
| Color | Beige |
| Type | Straight Running, Solid Top |
| Low Friction | No |
| Link Plates Thickness | 0.34 in |
| Chain Series | 5935 |
| Module Width | 30 in |
| Pin Material | Polypropylene |
| Material | High Temperature |
| High Temperatures | Yes |
| Support Area Percent | 95 % |
| Thickness | 0.34 in |
| Weight | 2.3 LB |
| EAN or UPC | 793699347135 |

