- MatTop Chain
- 4705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Chain Series | 4705 |
| Color | Beige |
| Chain Pitch | 1.5 in |
| Material | High Temperature |
| Low Friction | No |
| Pin Material | Acetal |
| Type | Straight Running, Solid Top |
| Module Width | 12 in |
| High Temperatures | Yes |
| Weight | 1.26 LB |
| EAN or UPC | 793699264753 |

