- 880 Series Sideflexing, One PieceTab Type Tabletop Chain
- 1.5" Pitch
- made of Acetal w/Austenitic Stainless Steel pins
- 4.5 wide
applications
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
- Beverage
- Brewing
| Low Friction | Yes |
| Package Type | 10 Foot Box |
| Thickness | 25/32 in |
| Type | Sideflexing, One Piece, Tab Type |
| Pin Material | Austenitic Stainless Steel |
| High Temperatures | No |
| Chain Series | 880 |
| Module Width | 4 1/2 in |
| Pin Diameter | 9/32 in |
| Link Plates Thickness | 0.16 in |
| Chain Pitch | 1 1/2 in |
| Color | N/A |
| Material | HP™ Acetal |
| Weight | 0.73 LB |
| EAN or UPC | 698210881498 |
-
Pre-Packed Quantities


