- 880 Series Sideflexing, One PieceTabletop Chain
- 1.5" Pitch
- made of Acetal w/Austenitic Stainless Steel pins
- 3.25 wide
applications
- Beverage
- Brewing
- Dairy
- Package handling
- Parts processing
- Food processing
- Glass, plastic or metal container handling
| Type | Sideflexing, One Piece, Bevel Type |
| High Temperatures | No |
| Thickness | 25/32 in |
| Chain Series | 880 |
| Color | N/A |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.16 in |
| Low Friction | Yes |
| Material | HP™ Acetal |
| Chain Pitch | 1 1/2 in |
| Pin Material | Austenitic Stainless Steel |
| Module Width | 3 1/4 in |
| Pin Diameter | 9/32 in |
| Weight | 0.6 LB |
| EAN or UPC | 698210881467 |
-
Pre-Packed Quantities


