- Spherical Roller Bearing Cartridge Unit
- 4 7/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Size Code | 12 |
| Static Load Rating [Max] | 129440 lbf |
| Shaft Dia. | 4.4375 in |
| Bore Dia. [Max] | 4 7/16 in |
| Locking Device | Setscrew Mounting Collar |
| Collar O.D. | 6.19 in |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Circle Radius | 5.88 in |
| Flange Thickness | 1 in |
| Bearing Design | Fixed |
| RPM [Max] | 1600 rpm |
| Pilot Depth | 1.45 in |
| Pilot Diameter | 10.25 in |
| Static Load Rating | 129440 lbf |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 1350 in lb |
| Temperature Range [Max] | 225 °F |
| Housing Diameter | 13.58 in |
| Dynamic Load Rating | 99200 lbf |
| Bolt Size | 3/4 in |
| Length Through Bore | 5.14 in |
| Weight | 57.64 LB |
| EAN or UPC | 782934928826 |

