- Spherical Roller Bearing Cartridge Unit
- 3 15/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Max] | 4 7/16 in |
| Seal Type | Triple Lip Seals |
| Bearing Design | Expansion |
| Shaft Dia. | 3.9375 in |
| Pilot Depth | 1.47 in |
| Bolt Circle Radius | 4.69 in |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Setscrew Mounting Collar |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 1350 in lb |
| Length Through Bore | 4.64 in |
| Static Load Rating [Max] | 98600 lbf |
| Grease Fitting Size | 1/8 in NPT |
| Collar O.D. | 5.63 in |
| Flange Thickness | 1.13 in |
| Housing Diameter | 10.88 in |
| Temperature Range [Max] | 225 °F |
| Size Code | 11 |
| Dynamic Load Rating | 80000 lbf |
| Pilot Diameter | 8.13 in |
| Bolt Size | 3/4 in |
| Static Load Rating | 98600 lbf |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| RPM [Max] | 1520 rpm |
| Weight | 33.5 LB |
| EAN or UPC | 782934928833 |

