- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Expansion Bearing Design
- Spherical Roller Bearing Type
| Static Load Rating [Max] | 48420 lbf |
| Locking Device | Setscrew Mounting Collar |
| Shaft Dia. | 2.9375 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 4.04 in |
| Type | Spherical Roller Bearing |
| Dynamic Load Rating | 41000 lbf |
| Bearing Design | Expansion |
| Seal Type | T Triple Lip Seals |
| RPM [Max] | 2090 rpm |
| Weight | 17.69 LB |
| EAN or UPC | 782934929656 |

