- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| RPM [Max] | 2090 rpm |
| Pilot Depth | 1 1/4 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.65 in |
| Static Load Rating | 48420 lbf |
| Locking Device | Setscrew Mounting Collar |
| Seal Type | Triple Lip Seals |
| Pilot Diameter | 6.38 in |
| Static Load Rating [Max] | 48420 lbf |
| Housing Diameter | 8.75 in |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 680 in lb |
| Size Code | 9 |
| Collar O.D. | 4.04 in |
| Flange Thickness | 0.75 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 41000 lbf |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 2.9375 in |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Size | 5/8 in |
| Bore Dia. [Max] | 4 7/16 in |
| Bolt Circle Radius | 3 3/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Fixed |
| Weight | 17.69 LB |
| EAN or UPC | 782934929670 |

