- Spherical Roller Bearing Cartridge Unit
- 2 1/2 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Setscrew Mounting Collar |
| Pilot Diameter | 5.5 in |
| Pilot Depth | 1 in |
| Static Load Rating [Max] | 43870 lbf |
| Bearing Design | Fixed |
| Housing Diameter | 7.63 in |
| RPM [Max] | 2670 rpm |
| Bolt Circle Radius | 3 1/4 in |
| Length Through Bore | 3.55 in |
| Bore Dia. [Min] | 1 7/16 in |
| Collar O.D. | 3.55 in |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.5 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 38400 lbf |
| Bolt Size | 1/2 in |
| Bore Dia. [Max] | 4 7/16 in |
| Flange Thickness | 0.63 in |
| Static Load Rating | 43870 lbf |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 680 in lb |
| Size Code | 8 |
| Type | Spherical Roller Bearing |
| Weight | 11.51 LB |
| EAN or UPC | 782934929762 |

