- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Expansion Bearing Design
- Spherical Roller Bearing Type
| Dynamic Load Rating | 38400 lbf |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| RPM [Max] | 2310 rpm |
| Shaft Dia. | 2.4375 in |
| Seal Type | T Triple Lip Seals |
| Static Load Rating [Max] | 43870 lbf |
| Locking Device | Setscrew Mounting Collar |
| Collar O.D. | 3.55 in |
| Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Weight | 11.51 LB |
| EAN or UPC | 782934929779 |

