- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 2.1875 in |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2720 rpm |
| Locking Device | Setscrew Mounting Collar |
| Seal Type | T Triple Lip Seals |
| Dynamic Load Rating | 26200 lbf |
| Type | Spherical Roller Bearing |
| Collar O.D. | 3 1/4 in |
| Static Load Rating [Max] | 30590 lbf |
| Housing Material | Cast Iron |
| Weight | 9.16 LB |
| EAN or UPC | 782934929830 |

