- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 1.9375 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 3540 rpm |
| Seal Type | C Clearance Seals |
| Collar O.D. | 2.88 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 24710 lbf |
| Locking Device | Setscrew Mounting Collar |
| Bearing Design | Fixed |
| Dynamic Load Rating | 21000 lbf |
| Weight | 6.79 LB |
| EAN or UPC | 782934929885 |

