- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bolt Circle Radius | 2.56 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 6.13 in |
| Length Through Bore | 2.76 in |
| Dynamic Load Rating | 20500 lbf |
| Locking Device | Setscrew Mounting Collar |
| Flange Thickness | 0.5 in |
| Bolt Size | 7/16 in |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 2.58 in |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 1.6875 in |
| Type | Spherical Roller Bearing |
| Static Load Rating [Max] | 23240 lbf |
| RPM [Max] | 3820 rpm |
| Static Load Rating | 23240 lbf |
| Pilot Diameter | 4.25 in |
| Pilot Depth | 0.88 in |
| Set Screw Torque | 325 in lb |
| Bore Dia. [Max] | 4 7/16 in |
| Size Code | 5 |
| Bore Dia. [Min] | 1 7/16 in |
| Weight | 6.15 LB |
| EAN or UPC | 782934929922 |

