- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- Setscrew Mounting Collar Locking Device
- Expansion Bearing Design
- Spherical Roller Bearing Type
| RPM [Max] | 3490 rpm |
| Pilot Diameter | 3.63 in |
| Length Through Bore | 2.71 in |
| Grease Fitting Size | 1/8 in NPT |
| Size Code | 4 |
| Dynamic Load Rating | 20000 lbf |
| Bolt Circle Radius | 2.19 in |
| Bore Dia. [Min] | 1 7/16 in |
| Collar O.D. | 2.3 in |
| Flange Thickness | 0.5 in |
| Pilot Depth | 3/4 in |
| Bore Dia. [Max] | 4 7/16 in |
| Bolt Size | 3/8 in |
| Housing Diameter | 5.25 in |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Seal Type | Triple Lip Seals |
| Shaft Dia. | 1.4375 in |
| Static Load Rating | 21360 lbf |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Set Screw Torque | 325 in lb |
| Static Load Rating [Max] | 21360 lbf |
| Type | Spherical Roller Bearing |
| Locking Device | Setscrew Mounting Collar |
| Weight | 4.19 LB |
| EAN or UPC | 782934929939 |

